DOT PLACARD HAZARD CLASS 1 MPL17VS25
- Mfr # MPL17VS25
- Zoro # G911986155
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Width
10.75 in
Height
10.75 in
Sign Material
Adhesive Poly
Thickness
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MPL17VS25
- Zoro #
- G911986155
- UPC #
- 846642036959
- Country of Origin
- United States
- Sign Material
- Adhesive Poly
Dimensions
- Width
- 10.75 in
- Height
- 10.75 in
- Thickness
- 0.1 in
Description
ACCUFORM DOT PLACARD HAZARD CLASS 1 MPL17VS25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.