Zoro Homepage

DOT Placard, Legend FLAMMABLE HAZARD CLASS 3With Graphic, WhiteRed LegendBackground, 1034 in

  • Mfr # MPL301VS1

  • Zoro # G211987371


product price: $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Width
10.75 in
Height
10.75 in
Sign Material
Adhesive Poly
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPL301VS1
Zoro #
G211987371
UPC #
846642031633
Country of Origin
United States

Dimensions

Width
10.75 in
Height
10.75 in
Thickness
0.004 in

Details

Sign Material
Adhesive Poly

Description

Accuform DOT Placard, Legend FLAMMABLE HAZARD CLASS 3With Graphic, WhiteRed LegendBackground, 1034 in Height, 1034 in Width, Polyolefin, Class 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.