Shop ACCUFORM
See all product information
Create Account
DOTHandlingLabel, Ylw, Self-Laminating
- Mfr # MHZWNJSLC
- Zoro # G3936983
product price:Â
$
68.79
/pk of 100, $0.69/ea
Key Features
Header
Hazardous Waste
Material
Self-Laminating
Width
6"
Height
6"
Language
English
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MHZWNJSLC
- Zoro #
- G3936983
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 6"
- Height
- 6"
- Label Height
- 6 in
- Label Width
- 6 in
Details
- Header
- Hazardous Waste
- Material
- Self-Laminating
- Language
- English
- Shape
- Square
- Header Background Color
- Yellow
- Legend
- Federal and/or State Law Prohibits Improper Disposal If Found, Contact The Nearest Police or Public Safety Authority, The U.S. Environmental Protection Agency Or The New Jersey Department of Environmental Protection, Generator Information:_______etc
- Background Color
- Yellow
- Legend/Background Color
- Black, Red/Yellow
- Write on Surface
- Yes
- Header Legend Color
- Red
- Legend Style
- Text
- Legend Color
- black
- Item
- DOT Handling Label
- Laminated
- Yes
- DOT/UN Product Form
- Label
- Handling Label/Placard Type
- Waste
- Labels per Roll
- 100
- Message
- State and Federal Laws Prohibit Improper Disposal, If Found, Contact the Nearest Police or Public Safety Authority or The U.S. Environmental Protection Agency or The California Department of Toxic Substance Control; Generator's Information:; Physical Stat
- Product Type
- DOT Handling Label
- Shell Material
- Self-Laminating
Description
DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message State and Federal Laws Prohibit Improper Disposal, If Found, Contact the Nearest Police or Public Safety Authority or The U.S. Environmental Protection Agency or The California Department of Toxic Substance Control; Generator's Information:; Physical Stat, Label Width 6 in, Label Height 6 in, Material Self-Laminating, Labels per Roll 100, Background Color Yellow, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.