
Double-Headed Arrow, High Intensity Reflective Aluminum, 8 in x 15 in, postmount holes
Mfr # FRR291HP
Zoro # G011676031
product price:Â $51.39
/eaKey Features
Legend
Double-Headed Arrow
Sign Material
High Intensity Reflective Aluminum
Height
8 in
Width
15 in
Sign Mounting Style
postmount holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FRR291HP
Zoro #
G011676031
UPC #
-
Country of Origin
United States
Dimensions
Height
8 in
Width
15 in
Details
Legend
Double-Headed Arrow
Sign Material
High Intensity Reflective Aluminum
Sign Mounting Style
postmount holes
UV Resistant
UV-inks to prevent fading
Description
Accuform DIRECTION SIGN DOUBLEHEADED ARROW 8 in X FRR291HP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.