Shop ACCUFORM
See all product information
Create Account
DOUBLESIDED DOOR STICKERS DO NOT
- Mfr # LADM202P
- Zoro # G515233587
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Width
6 in
Height
6 in
Sign Material
Adhesive Poly
Thickness
0.04 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LADM202P
- Zoro #
- G515233587
- UPC #
- -
- Country of Origin
- United States
- Sign Material
- Adhesive Poly
Dimensions
- Width
- 6 in
- Height
- 6 in
- Thickness
- 0.04 in
Description
Safety Label, DO NOT ENTER/AUTOMATIC DOOR Double-sided, 6 x 6, Adhesive Poly, 10/PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.