Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DOUBLESIDED DOOR STICKERS DOORS

  • Mfr # LADM205P

  • Zoro # G215233443


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Width
24 in
Height
2 in
Sign Material
Adhesive Poly
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LADM205P
Zoro #
G215233443
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Height
2 in
Thickness
0.04 in

Details

Sign Material
Adhesive Poly

Description

Safety Label, DOORS OPEN AND CLOSE AUTOMATICALLY Double-sided, 2 x 24, Adhesive Poly, 10/PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.