Zoro Homepage

DRUM CONTAINER LABELS

  • Mfr # MHZW505EVC

  • Zoro # G515233839


product price: $53.99
/ea

Key Features

Material
Adhesive Poly
Height
6 in
Width
6 in
Thickness
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHZW505EVC
Zoro #
G515233839
UPC #
841669106241
Country of Origin
United States

Dimensions

Height
6 in
Width
6 in
Thickness
0.4 in

Details

Material
Adhesive Poly

Description

Drum Label, DRAINED USED OIL FILTERS, 6 x 6, Adhesive Poly, 250/RL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.