
Dura-Plastic, 10 in x 7 in, Mounting Holes
Mfr # FRMFXG419XT
Zoro # G711690344
product price: $17.89
/eaKey Features
Sign Material
Dura-Plastic
Height
10 in
Width
7 in
Size
10 in X 7 in
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRMFXG419XT
Zoro #
G711690344
UPC #
-
Country of Origin
United States
Dimensions
Height
10 in
Width
7 in
Size
10 in X 7 in
Details
Sign Material
Dura-Plastic
Sign Mounting Style
Mounting Holes
Description
Accuform BILINGUAL FRENCH SIGN 10 in X 7 in FRMFXG419XT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.