Dura-Plastic, 14 in x 10 in, 3/16" mounting holes

  • Mfr # MHSK515XT

  • Zoro # G011710148


product price: $29.79
/ea

Key Features

Sign Material
Dura-Plastic
Height
14 in
Width
10 in
Sign Mounting Style
3/16" mounting holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHSK515XT
Zoro #
G011710148
UPC #
-
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in

Details

Sign Material
Dura-Plastic
Sign Mounting Style
3/16" mounting holes

Description

Accuform SAFETY SIGN HELP KEEP THIS PLACE MHSK515XT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.