Zoro Homepage

Dura-Plastic, 20 in x 20 in, mounting holes

  • Mfr # MVHR504XT

  • Zoro # G111736505


product price: $81.79
/ea
Free Shipping & Returns

Key Features

Sign Material
Dura-Plastic
Height
20 in
Width
20 in
Size
20" x 28"
Sign Mounting Style
mounting holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVHR504XT
Zoro #
G111736505
UPC #
-
Country of Origin
United States

Dimensions

Height
20 in
Width
20 in
Size
20" x 28"

Details

Sign Material
Dura-Plastic
Sign Mounting Style
mounting holes

Description

Accuform Safety Sign ALL DELIVERIES IN REAR MVHR504XT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.