
Dura-Plastic, 24 in x 10 in, Mounting Holes
Mfr # FBMFEX552XT
Zoro # G311690065
product price: $66.55
/eaKey Features
Height
24 in
Size
24" x 18"
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FBMFEX552XT
Zoro #
G311690065
UPC #
-
Country of Origin
United States
Dimensions
Height
24 in
Width
10 in
Size
24" x 18"
Details
Sign Material
Dura-Plastic
Sign Mounting Style
Mounting Holes
Description
Accuform BILINGUAL FRENCH SIGN SHELTER FBMFEX552XT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.