Zoro Homepage

Dura-Plastic, 24 in x 18 in, Mounting Holes

  • Mfr # MFEX503XT

  • Zoro # G211707153


product price: $66.55
/ea

Key Features

Height
24 in
Size
24" x 18"
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFEX503XT
Zoro #
G211707153
UPC #
-
Country of Origin
United States

Dimensions

Height
24 in
Width
18 in
Size
24" x 18"

Details

Sign Material
Dura-Plastic
Sign Mounting Style
Mounting Holes

Description

ACCUFORM SEVERE WEATHER SAFETY SIGN SEVERE MFEX503XT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.