Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Accuform Dura-Plastic, 3 in x 10 in, 3/16" mounting holes MRST556XT

Dura-Plastic, 3 in x 10 in, 3/16" mounting holes (Discontinued)

  • Mfr # MRST556XT
  • Zoro # G011721878
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRST556XT
Zoro #
G011721878
UPC #
-
Country of Origin
United States

Dimensions

Height
3 in
Width
10 in

Details

Sign Material
Dura-Plastic
Sign Mounting Style
3/16" mounting holes

Description

ACCUFORM RESTROOM SIGN MEN BROWN 3 X 10 MRST556XT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.