
Dura-Plastic, 3.5 in x 14 in, Mounting Holes
Mfr # MADM426XT
Zoro # G511690827
product price: $11.49
/eaKey Features
Height
3.5 in
Width
14 in
Size
3 1/2" x 14"
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MADM426XT
Zoro #
G511690827
UPC #
-
Country of Origin
United States
Dimensions
Height
3.5 in
Width
14 in
Size
3 1/2" x 14"
Details
Sign Material
Dura-Plastic
Sign Mounting Style
Mounting Holes
Description
ACCUFORM SAFETY SIGN ORNATE WHITE ARROW ON MADM426XT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.