Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dura-Plastic, 4 in x 12 in, 3/16" mounting holes

  • Mfr # MADM420XT

  • Zoro # G711704379


product price: $11.49
/ea

Key Features

Sign Material
Dura-Plastic
Height
4 in
Width
12 in
Size
12" x 4"
Sign Mounting Style
3/16" mounting holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MADM420XT
Zoro #
G711704379
UPC #
-
Country of Origin
United States

Dimensions

Height
4 in
Width
12 in
Size
12" x 4"

Details

Sign Material
Dura-Plastic
Sign Mounting Style
3/16" mounting holes

Description

Accuform SAFETY SIGN WHITE ON RED ARROW 4 in X MADM420XT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.