
Dura-Plastic, 5 in x 7 in, Mounting Holes
Mfr # MPLR574XT
Zoro # G511731971
product price: $10.49
/eaKey Features
Sign Material
Dura-Plastic
Height
5 in
Width
7 in
Size
5" x 7"
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPLR574XT
Zoro #
G511731971
UPC #
-
Country of Origin
United States
Dimensions
Height
5 in
Width
7 in
Size
5" x 7"
Details
Sign Material
Dura-Plastic
Sign Mounting Style
Mounting Holes
Description
ACCUFORM SAFETY SIGN GRAPHIC RECYCLE 5 X MPLR574XT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.