Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ELECTRICAL SAFETY LABEL DANGER

  • Mfr # LELC501VSP

  • Zoro # G515233037


product price: $14.85
/ea

Key Features

Width
17 in
Height
1 in
Sign Material
Adhesive Poly
Thickness
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LELC501VSP
Zoro #
G515233037
UPC #
-
Country of Origin
United States

Dimensions

Width
17 in
Height
1 in
Thickness
0.02 in

Details

Sign Material
Adhesive Poly

Description

Safety Label, DANGER CONDUCTOR OF ELECTRICITY, 1 x 17, Adhesive Poly, 5/PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.