Zoro Homepage

ELECTRICAL SIGN 18 in X 24 in PLASTIC UNIT

  • Mfr # MELC074VP

  • Zoro # G611715437


product price: $27.79
/ea

Key Features

Width
24 in
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MELC074VP
Zoro #
G611715437
UPC #
846642045418
Country of Origin
United States

Dimensions

Width
24 in
Height
18 in

Details

Sign Material
Plastic

Description

Accuform ELECTRICAL SIGN 18 in X 24 in PLASTIC UNIT MELC074VP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.