Electronic Safety Scoreboard, 28 in H x, 20 in W, Aluminum

  • Mfr # SCK106

  • Zoro # G7627995


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Language
English
Legend
Go Home Safe Today! __ Days Without A Lost Time Accident Others Are Depending Upon You
Material
Aluminum
Height
28 in
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCK106
Zoro #
G7627995
UPC #
846642000707
Country of Origin
United States

Dimensions

Height
28 in
Width
20 in
Thickness
2"
Depth
1 in
Power Cord Length
8 ft
Housing Material Thickness
1 in
Character Height
2 1/2 in
Width (In)
15
Minimum Cabinet Size
18
Bowl Depth (In)
9
Sink Thickness
16 Gauge

Details

Item
Electronic Safety Scoreboard
Language
English
Legend
Go Home Safe Today! __ Days Without A Lost Time Accident Others Are Depending Upon You
Material
Aluminum
Sign Shape
Vertical Rectangle
Includes
Four Digit Display, 2 1/2 in H Numbers, Built In Hidden Mounting System, 8 ft Power Cord
Sign Mounting Style
Mounting Holes
Legend Style
Text
Printed Language
English
Retroreflective Grade
Not Retroreflective
Legend/Background Color
Red/Green/Blue/White
Background Color
White
Assembled/Unassembled
Assembled
Sign Legend
Go Home Safe Today! ___ Days Without A Lost Time Accident Others Are Depending Upon You
Minimum Service Temperature
32 Degrees F
Power Source
AC
Housing Material
Aluminum
Includes Signal Lights
No
LED Display Color
Green, Red
Includes Remote Control
Yes
Includes Battery
No
Control/Program Method
On-Unit Control Panel, Remote Control
Number of Signal Lights
0
NEMA Connector
1-15
Warranty
1 yr
Counter Configurations
Total Days, Work Days
IP Rating
IP65
Number of Display Digits
4
Display Format
Number of Days
Background Graphic
Family
Number of Displays
1
Voltage
110/120V AC
Maximum Service Temperature
104 Degrees F
Glow In The Dark
No
Sink Installation
Topmount
Weight (lbs)
23
Number of Bowls
1
Inside Corners
Sharp (zero radius)
Front to Back (In)
15

Description

Electronic Safety Scoreboard, Sign Legend Go Home Safe Today! ___ Days Without A Lost Time Accident Others Are Depending Upon You, English, Height 28 in, Width 20 in, Vertical Rectangle, Background Color White, Background Graphic Family, Number of Displays 1, Display Format Number of Days

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.