Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Safety Scoreboard, 36 in H x, 72 in W, Aluminum/Plastic

  • Mfr # SCT801

  • Zoro # G9856481


product price: $2,349.44
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Language
English
Legend
Stop! A Lost Time Accident Has Occurred. Caution! A Near Miss Accident Has Occurred. This Plant Has Worked __ Days Without A Lost Time Accident.
Material
Aluminum/Plastic
Height
36 in
Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCT801
Zoro #
G9856481
UPC #
-
Country of Origin
United States

Dimensions

Height
36 in
Width
72 in
Depth
4 in
Character Height
2 1/2 in
Housing Material Thickness
4 in
Power Cord Length
12 ft
Signal Light Diameter
8 in

Details

Item
Electronic Safety Scoreboard
Language
English
Legend
Stop! A Lost Time Accident Has Occurred. Caution! A Near Miss Accident Has Occurred. This Plant Has Worked __ Days Without A Lost Time Accident.
Material
Aluminum/Plastic
Sign Shape
Horizontal Rectangle
Legend/Background Color
White on Red/Black on Yellow/White on Green
Includes
Four Digit Display, 2 1/2 in H Numbers, Built In Hidden Mounting System, 12 ft Power Cord
Legend Style
Text
Retroreflective Grade
Not Retroreflective
Includes Signal Lights
Yes
NEMA Connector
1-15
Signal Light Colors
Green, Red, Yellow
Assembled/Unassembled
Assembled
Number of Signal Lights
3
Number of Display Digits
4
Signal Light Technology
LED
Warranty
1 yr
Voltage
110/120V AC
Sign Legend
Stop! A Lost Time Accident Has Occurred. Caution! A Near Miss Accident Has Occurred. This Plant Has Worked __ Days Without A Lost Time Accident.
Includes Remote Control
Yes
Background Color
Green, Red, Yellow
Includes Battery
No
Control/Program Method
On-Unit Control Panel, Remote Control
Counter Configurations
Total Days, Work Days
Housing Material
Aluminum
Sign Mounting Style
Mounting Holes
Number of Displays
1
Maximum Service Temperature
104 Degrees F
IP Rating
IP65
LED Display Color
Green, Red
Power Source
AC
Glow In The Dark
No
Printed Language
English
Minimum Service Temperature
32 Degrees F
Display Format
Number of Days

Description

Electronic Safety Scoreboard, Sign Legend Stop! A Lost Time Accident Has Occurred. Caution! A Near Miss Accident Has Occurred. This Plant Has Worked __ Days Without A Lost Time Accident., English, Height 36 in, Width 72 in, Horizontal Rectangle, Background Color Green, Red, Yellow, Number of Displays 1, Display Format Number of Days

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.