Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Safety Scoreboard, 36 in H x, 72 in W, Aluminum/Plastic

  • Mfr # SCT802

  • Zoro # G6191333


product price: $2,236.94
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Language
English
Legend
Stop! A Lost Time Accident Has Occurred. Caution! A Near Miss Accident Has Occurred. We Have Worked __ Days Without A Lost Time Accident.
Material
Aluminum/Plastic
Height
36 in
Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCT802
Zoro #
G6191333
UPC #
846642087678
Country of Origin
United States

Dimensions

Height
36 in
Width
72 in
Depth
4 in
Character Height
2 1/2 in
Signal Light Diameter
8 in
Power Cord Length
12 ft
Housing Material Thickness
4 in

Details

Item
Electronic Safety Scoreboard
Language
English
Legend
Stop! A Lost Time Accident Has Occurred. Caution! A Near Miss Accident Has Occurred. We Have Worked __ Days Without A Lost Time Accident.
Material
Aluminum/Plastic
Sign Shape
Horizontal Rectangle
Legend/Background Color
White on Red/Black on Yellow/White on Green
Includes
Four Digit Display, 2 1/2 in H Numbers, Built In Hidden Mounting System, 12 ft Power Cord
Legend Style
Text
Retroreflective Grade
Not Retroreflective
Sign Mounting Style
Mounting Holes
Printed Language
English
Background Color
Green, Red, Yellow
Counter Configurations
Total Days, Work Days
Assembled/Unassembled
Assembled
LED Display Color
Green, Red
Number of Display Digits
4
Voltage
110/120V AC
Glow In The Dark
No
Power Source
AC
Includes Battery
No
Number of Displays
1
Display Format
Number of Days
Maximum Service Temperature
104 Degrees F
Number of Signal Lights
3
Sign Legend
Stop! A Lost Time Accident Has Occurred. Caution! A Near Miss Accident Has Occurred. We Have Worked __ Days Without A Lost Time Accident.
Control/Program Method
On-Unit Control Panel, Remote Control
IP Rating
IP65
Signal Light Technology
LED
Includes Signal Lights
Yes
Includes Remote Control
Yes
Housing Material
Aluminum
Minimum Service Temperature
32 Degrees F
Warranty
1 yr
NEMA Connector
1-15
Signal Light Colors
Green, Red, Yellow

Description

Electronic Safety Scoreboard, Sign Legend Stop! A Lost Time Accident Has Occurred. Caution! A Near Miss Accident Has Occurred. We Have Worked __ Days Without A Lost Time Accident., English, Height 36 in, Width 72 in, Horizontal Rectangle, Background Color Green, Red, Yellow, Number of Displays 1, Display Format Number of Days

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.