Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Safety Scoreboard, 36 in H x, 72 in W, Aluminum/Plastic

  • Mfr # SCT805

  • Zoro # G9854573


product price: $3,550.99
/ea
Free Shipping & Returns

Key Features

Language
English
Legend
Stop! A Lost Time Accident Has Occurred. Caution! A Near Miss Accident Has Occurred. This Plant Has Worked __ Days Without A Lost Time Accident.
Material
Aluminum/Plastic
Height
36 in
Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCT805
Zoro #
G9854573
UPC #
-
Country of Origin
United States

Dimensions

Height
36 in
Width
72 in
Housing Material Thickness
4 in
Power Cord Length
12 ft
Character Height
2 1/2 in
Depth
4 in
Signal Light Diameter
8 in

Details

Item
Electronic Safety Scoreboard
Language
English
Legend
Stop! A Lost Time Accident Has Occurred. Caution! A Near Miss Accident Has Occurred. This Plant Has Worked __ Days Without A Lost Time Accident.
Material
Aluminum/Plastic
Sign Shape
Horizontal Rectangle
Legend Style
Text
Retroreflective Grade
Not Retroreflective
Includes
Four Digit Display, 2 1/2 in H Numbers, Built In Hidden Mounting System, 12 ft Power Cord
Includes Signal Lights
Yes
Sign Legend
Stop! A Lost Time Accident Has Occurred. Caution! A Near Miss Accident Has Occurred. This Plant Has Worked __ Days Without A Lost Time Accident.
Assembled/Unassembled
Assembled
NEMA Connector
1-15
Sign Mounting Style
Mounting Holes
IP Rating
IP65
Includes Battery
No
LED Display Color
Green, Red
Number of Signal Lights
3
Power Source
AC
Counter Configurations
Total Days, Work Days
Number of Displays
1
Printed Language
English
Background Color
Green, Red, Yellow
Glow In The Dark
No
Signal Light Technology
LED
Display Format
Number of Days
Minimum Service Temperature
32 Degrees F
Housing Material
Aluminum
Maximum Service Temperature
104 Degrees F
Number of Display Digits
4
Voltage
110/120V AC
Includes Remote Control
Yes
Control/Program Method
On-Unit Control Panel, Remote Control
Warranty
1 yr
Signal Light Colors
Green, Red, Yellow

Description

Electronic Safety Scoreboard, Sign Legend Stop! A Lost Time Accident Has Occurred. Caution! A Near Miss Accident Has Occurred. This Plant Has Worked __ Days Without A Lost Time Accident., English, Height 36 in, Width 72 in, Horizontal Rectangle, Background Color Green, Red, Yellow, Number of Displays 1, Display Format Number of Days

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.