Shop ACCUFORM

Electronic Safety Scoreboard, 36 in H x, 72 in W, Aluminum/Plastic

  • Mfr # SCT806
  • Zoro # G9854555

product price: 
$
3,736.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Language
English
Legend
Stop! A Lost Time Accident Has Occurred. Caution! A Near Miss Accident Has Occurred. We Have Worked __ Days Without A Lost Time Accident.
Material
Aluminum/Plastic
Height
36 in
Width
72 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SCT806
Zoro #
G9854555
UPC #
-
Country of Origin
United States
Item
Electronic Safety Scoreboard
Language
English
Legend
Stop! A Lost Time Accident Has Occurred. Caution! A Near Miss Accident Has Occurred. We Have Worked __ Days Without A Lost Time Accident.
Material
Aluminum/Plastic
Sign Shape
Horizontal Rectangle
Includes
Four Digit Display, 2 1/2 in H Numbers, Built In Hidden Mounting System, 12 ft Power Cord
Retroreflective Grade
Not Retroreflective
Legend Style
Text
Background Color
Green, Red, Yellow
Number of Signal Lights
3
NEMA Connector
1-15
Includes Remote Control
Yes
Display Format
Number of Days
Warranty
1 yr
Number of Displays
1
Includes Signal Lights
Yes
Signal Light Colors
Green, Red, Yellow
Maximum Service Temperature
104 Degrees F
Glow In The Dark
No
LED Display Color
Green, Red
Assembled/Unassembled
Assembled
Power Source
AC
Signal Light Technology
LED
Control/Program Method
On-Unit Control Panel, Remote Control
Housing Material
Aluminum
Printed Language
English
Voltage
110/120V AC
Sign Mounting Style
Mounting Holes
IP Rating
IP65
Counter Configurations
Total Days, Work Days
Minimum Service Temperature
32 Degrees F
Number of Display Digits
4
Sign Legend
Stop! A Lost Time Accident Has Occurred. Caution! A Near Miss Accident Has Occurred. We Have Worked __ Days Without A Lost Time Accident.
Includes Battery
No
Power Source - TS Only
AC
Power Source - old
AC
Shell Material
Aluminum/Plastic
Traction Material
Aluminum/Plastic

Dimensions

Height
36 in
Width
72 in
Character Height
2 1/2 in
Housing Material Thickness
4 in
Power Cord Length
12 ft
Depth
4 in
Signal Light Diameter
8 in

Description

Electronic Safety Scoreboard, Sign Legend Stop! A Lost Time Accident Has Occurred. Caution! A Near Miss Accident Has Occurred. We Have Worked __ Days Without A Lost Time Accident., English, Height 36 in, Width 72 in, Horizontal Rectangle, Background Color Green, Red, Yellow, Number of Displays 1, Display Format Number of Days

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.