Electronic Safety Scoreboard, Go Home Safe Today! _ Days Without A Lost Time Accident, 28 in H x

  • Mfr # SCK121

  • Zoro # G7527913


product price:  $334.99
/ea
Free Shipping & Returns

Key Features

Language
English
Legend
Go Home Safe Today! __ Days Without A Lost Time Accident
Material
Aluminum
Height
28 in
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCK121
Zoro #
G7527913
UPC #
846642000714
Country of Origin
United States

Dimensions

Height
28 in
Width
20 in
Thickness
2"
Depth
1 in
Housing Material Thickness
1 in
Character Height
2 1/2 in
Power Cord Length
8 ft

Details

Item
Electronic Safety Scoreboard
Language
English
Legend
Go Home Safe Today! __ Days Without A Lost Time Accident
Material
Aluminum
Sign Shape
Vertical Rectangle
Includes
Four Digit Display, 2 1/2 in H Numbers, Built In Hidden Mounting System, 8 ft Power Cord
Background Color
Black
Retroreflective Grade
Not Retroreflective
Legend/Background Color
Red/Yellow
Legend Style
Text
Sign Mounting Style
Mounting Holes
Printed Language
English
Assembled/Unassembled
Assembled
Sign Legend
Go Home Safe Today! ___ Days Without A Lost Time Accident
Includes Remote Control
Yes
Display Format
Number of Days
Maximum Service Temperature
104 Degrees F
NEMA Connector
1-15
Glow In The Dark
No
Number of Displays
1
Power Source
AC
Housing Material
Aluminum
LED Display Color
Green, Red
Minimum Service Temperature
32 Degrees F
Number of Display Digits
4
Voltage
110/120V AC
Control/Program Method
On-Unit Control Panel, Remote Control
Counter Configurations
Total Days, Work Days
IP Rating
IP65
Includes Signal Lights
No
Warranty
1 yr
Number of Signal Lights
0
Includes Battery
No

Description

Electronic Safety Scoreboard, Sign Legend Go Home Safe Today! ___ Days Without A Lost Time Accident, English, Height 28 in, Width 20 in, Vertical Rectangle, Background Color Black, Number of Displays 1, Display Format Number of Days

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.