Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Accuform No Header, Fire-Police-Medical Emergency Dial 911, 14" W x 10" H, Rectangle, Plastic MLFE550GP

No Header, Fire-Police-Medical Emergency Dial 911, 14" W x 10" H, Rectangle, Plastic (Discontinued)

  • Mfr # MLFE550GP
  • Zoro # G7701303
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLFE550GP
Zoro #
G7701303
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.070"

Details

Item
Emergency Dial 911 Sign,10" x 14"
Header
No Header
Legend
Fire-Police-Medical Emergency Dial 911
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Green
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Operating Temp. Range
-50 Degrees to 190 Degrees F
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Color
Red
OSHA Compliant
Yes
Legend Style
Text
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Red

Description

Emergency Dial 911 Sign, Sign Subject Matter Information, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Fire-Police-Medical Emergency Dial 911, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.