Emergency, Emergency First Aid Station, Bilinguial Spanish, 5" W x 3-1/2" H, SBLFSD903VSP, PK5

  • Mfr # SBLFSD903VSP

  • Zoro # G1712105


product price:  $8.75
/pk 5, $1.75/ea

Key Features

Legend
Emergency First Aid Station/Emergencia Estacion de Primeros Auxilios
Sign Material
Vinyl
Height
3-1/2"
Width
5"
Sign Mounting Style
Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBLFSD903VSP
Zoro #
G1712105
UPC #
-
Country of Origin
United States

Dimensions

Height
3-1/2"
Width
5"

Details

Item
First Aid Sign
Legend
Emergency First Aid Station/Emergencia Estacion de Primeros Auxilios
Sign Material
Vinyl
Sign Mounting Style
Surface
UV Resistant
No
Glow-in-the-Dark
No
Sign Background Color
White
Header Legend Color
White
Header
Emergency
Standards
29 CFR 1910.145
Printed Language
English, Spanish
Header Background Color
Green
Legend Style
Symbol and Text
Language
English, Spanish
Legend/Background Color
Black and Green/White
Legend Color
Black
Subject Matter
First Aid
Material
vinyl
Sign Legend Text Color
Black

Description

First Aid Sign, Sign Subject Matter First Aid, Height 3-1/2 In., Width 5 In., Sign Material Vinyl, Sign Mounting Style Surface, Header Emergency, Legend Emergency First Aid Station/Emergencia Estacion de Primeros Auxilios, Printed Language English, Spanish, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.