Zoro Homepage

EMERGENCY ESCAPE RESPIRATOR ARROW, Plastic, 6 in x 8.5 in

  • Mfr # PSP367

  • Zoro # G211732360


product price: $14.69
/ea

Key Features

Legend
EMERGENCY ESCAPE RESPIRATOR ARROW
Sign Material
Plastic
Height
6 in
Width
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSP367
Zoro #
G211732360
UPC #
846642060206
Country of Origin
United States

Dimensions

Height
6 in
Width
8.5 in

Details

Legend
EMERGENCY ESCAPE RESPIRATOR ARROW
Sign Material
Plastic

Description

Accuform Projection Sign, 3D, NO HEADER, TextSymbol Legend, EMERGENCY ESCAPE RESPIRATOR ARROW Legend, 01 in Plastic, 6 in Height, 5 in Width, Black on Yellow LegendBackgroundProjection Signs provide identification, location, and direction that can be easily seen from various angles for extra visibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.