Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMERGENCY EXIT ONLY ALARM WILL SOUND, Plastic, 8 in x 8 in

  • Mfr # PSP232

  • Zoro # G911732141


product price: $17.45
/ea

Key Features

Legend
EMERGENCY EXIT ONLY ALARM WILL SOUND
Sign Material
Plastic
Height
8 in
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSP232
Zoro #
G911732141
UPC #
846642059873
Country of Origin
United States

Dimensions

Height
8 in
Width
8 in

Details

Legend
EMERGENCY EXIT ONLY ALARM WILL SOUND
Sign Material
Plastic

Description

Accuform Projection Sign, 90D, Header NO HEADER, Legend EMERGENCY EXIT ONLY ALARM WILL SOUND, 01 in Plastic, 8 in Height, 8 in WidthProjection Signs provide identification, location, and direction that can be easily seen from various angles for extra visibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.