Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Exit Sign, 7 in Height, 10 in Width, Vinyl, Rectangle, English

  • Mfr # MLFE514GF

  • Zoro # G1150330


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Sign Material
Vinyl
Legend
Emergency Evacuation Route
Width
10 in
Thickness
0.01 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLFE514GF
Zoro #
G1150330
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.01 in
Height
7 in

Details

Item
Emergency Exit Sign
Sign Material
Vinyl
Legend
Emergency Evacuation Route
Sign Mounting Style
Adhesive Surface
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Green
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
Yes
Legend Color
Red
Legend Style
Symbol and Text
Header
No Header
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Red
Operating Temp. Range
-30 Degrees to 175 Degrees F

Description

Emergency Exit Sign, Sign Subject Matter Assembly or Shelter, Evacuation, Height 7 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Emergency Evacuation Route, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.