This item is Discontinued.

Accuform Emergency Exit Sign, Vinyl, 10" W, 7" H, Emergency Evacuation Route, Green MLFE515GF

Emergency Exit Sign, Vinyl, 10" W, 7" H, Emergency Evacuation Route, Green (Discontinued)

  • Mfr # MLFE515GF
  • Zoro # G1729018
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MLFE515GF
Zoro #
G1729018
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.01 in

Details

Item
Emergency Exit Sign
Header
No Header
Legend
Emergency Evacuation Route
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Green
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Color
Red
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Operating Temp. Range
-30 Degrees to 175 Degrees F
Sign Legend Text Color
Red

Description

Emergency Exit Sign, Sign Subject Matter Assembly or Shelter, Evacuation, Height 7 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Emergency Evacuation Route, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.