Shop ACCUFORM
See all product information
Create Account
Emergency Exit Sign, Vinyl, 10" W, 7" H, Emergency Exit Only Alarm Will Sound, White
- Mfr # MEXT551VS
- Zoro # G0187670
product price:Â
$
2.45
/ea
Key Features
Header
No Header
Legend
Emergency Exit Only Alarm Will Sound
Width
10"
Height
7"
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MEXT551VS
- Zoro #
- G0187670
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Width
- 10"
- Height
- 7"
- Thickness
- 0.004 in
- Depth
- 1/250 in
Description
Emergency Exit Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Exit Only Alarm Will Sound, Sign Legend Background Color White, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.