Zoro Homepage

EMERGENCY EYE WASH, Adhesive Poly, 10 in x 14 in, Surface Mounting

  • Mfr # MFSD984VS

  • Zoro # G711708230


product price: $13.75
/ea

Key Features

Legend
EMERGENCY EYE WASH
Sign Material
Adhesive Poly
Height
10 in
Width
14 in
Size
10" x 14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFSD984VS
Zoro #
G711708230
UPC #
846642070021
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Size
10" x 14"

Details

Legend
EMERGENCY EYE WASH
Sign Material
Adhesive Poly
Sign Mounting Style
Surface Mounting

Description

Accuform Eye Wash Sign, MoistureResistant, Text Legend, Legend EMERGENCY EYE WASH, SelfAdhesive Vinyl, Surface Mounting, 10 in Height, 14 in Width, WhiteBlack on Green LegendBackground

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.