Emergency Eye Wash, Aluminum, 7 in x 10 in, Mounting Holes

  • Mfr # SHMFSD983VA

  • Zoro # G411733242


product price:  $16.99
/ea

Key Features

Legend
Emergency Eye Wash
Sign Material
Aluminum
Height
7 in
Width
10 in
Size
7" x 10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHMFSD983VA
Zoro #
G411733242
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Size
7" x 10"

Details

Legend
Emergency Eye Wash
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes

Description

Accuform Safety Sign EMERGENCY EYE WASH 7 in x SHMFSD983VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.