Zoro Homepage

EMERGENCY EYE WASH, Plastic, 10 in x 14 in, Surface Mount

  • Mfr # MFSD984VP

  • Zoro # G511708300


product price: $14.49
/ea

Key Features

Legend
EMERGENCY EYE WASH
Sign Material
Plastic
Height
10 in
Width
14 in
Size
10" x 14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFSD984VP
Zoro #
G511708300
UPC #
846642070014
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Size
10" x 14"

Details

Legend
EMERGENCY EYE WASH
Sign Material
Plastic
Sign Mounting Style
Surface Mount

Description

Accuform Eye Wash Sign, TextSymbol Legend, EMERGENCY EYE WASH Legend, Plastic, Surface Mount, 10 in Height, 14 in Width, WhiteBlack on Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.