
Emergency Eye Wash, Plastic, 14 in x 20 in, Mounting Holes
Mfr # MFSD413VP
Zoro # G911715434
product price: $27.79
/eaKey Features
Legend
Emergency Eye Wash
Height
14 in
Size
14" x 20"
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFSD413VP
Zoro #
G911715434
UPC #
-
Country of Origin
United States
Dimensions
Height
14 in
Width
20 in
Size
14" x 20"
Details
Legend
Emergency Eye Wash
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Description
ACCUFORM SAFETY SIGN EMERGENCY EYE WASH 14 X MFSD413VP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.