Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Eye Wash Station. Keep Area Clear., 10" W x 14" H, Rectangle, Vinyl, MRSD904VS

  • Mfr # MRSD904VS

  • Zoro # G1727724


product price: $10.15
/ea

Key Features

Legend
Emergency Eye Wash Station. Keep Area Clear.
Sign Material
Vinyl
Height
14"
Width
10"
Thickness
0.004"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRSD904VS
Zoro #
G1727724
UPC #
846642086558
Country of Origin
United States

Dimensions

Height
14"
Width
10"
Size
14" X 10"
Thickness
0.004"

Details

Item
First Aid Sign
Legend
Emergency Eye Wash Station. Keep Area Clear.
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Printed Language
English
Legend Style
Symbol and Text
Sign Background Color
Green, White
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Header
No Header
Legend Color
Black, White
Sign Legend Text Color
Black, White

Description

First Aid Sign, Sign Subject Matter Eyewash and Shower, Height 14 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Emergency Eye Wash Station. Keep Area Clear., Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.