This item is Discontinued.

Accuform Emergency Eye Wash Station Keep Area Clear, 10" W x 7" H, Rectangle, Aluminum, MFSD928VA MFSD928VA

Emergency Eye Wash Station Keep Area Clear, 10" W x 7" H, Rectangle, Aluminum, MFSD928VA (Discontinued)

  • Mfr # MFSD928VA
  • Zoro # G1708316
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFSD928VA
Zoro #
G1708316
UPC #
846642041816
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Size
7" x 10"
Thickness
0.040"

Details

Item
First Aid Sign
Legend
Emergency Eye Wash Station Keep Area Clear
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Header
No Header
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Operating Temp. Range
-40 Degrees to 250 Degrees F
Legend Style
Symbol and Text
Printed Language
English
Sign Background Color
Green, White
Legend Color
Black, White
Sign Legend Text Color
Black, White

Description

First Aid Sign, Sign Subject Matter Eyewash and Shower, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Emergency Eye Wash Station Keep Area Clear, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.