
EMERGENCY EYEWASH, Aluminum, 10 in x 14 in, Mounting Holes
Mfr # MFSD546VA
Zoro # G911708962
product price: $28.25
/eaKey Features
Legend
EMERGENCY EYEWASH
Sign Material
Aluminum
Height
10 in
Width
14 in
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFSD546VA
Zoro #
G911708962
UPC #
846642072346
Country of Origin
United States
Dimensions
Height
10 in
Width
14 in
Details
Legend
EMERGENCY EYEWASH
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Description
Accuform Caution Sign, Text Legend, Legend EMERGENCY EYEWASH, 004 in Aluminum, 10 in Height, 14 in WidthSafety Signs identify and indicate potential, type and degree of hazards that may lead to accidental injury or property damage Aluminum signs withstand washdowns, harsh elements, abusive conditions and feature good chemical, abrasion and impact resistance Aluminum is excellent for indoor and outdoor usage, making it ideal for a wide variety of industrialstrength applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.