
Emergency Eyewash Station, Accu-Shield, 7 in x 10 in, Mounting Holes
Mfr # MFSD429XP
Zoro # G911717087
product price: $22.25
/eaKey Features
Legend
Emergency Eyewash Station
Height
7 in
Width
10 in
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFSD429XP
Zoro #
G911717087
UPC #
-
Country of Origin
United States
Dimensions
Height
7 in
Width
10 in
Size
7" x 10"
Details
Legend
Emergency Eyewash Station
Sign Material
Accu-Shield
Sign Mounting Style
Mounting Holes
Description
Accuform SAFETY SIGN EMERGENCY EYEWASH MFSD429XP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.