
Emergency Eyewash Station, Aluminum, 7 in x 10 in, Mounting Holes
Mfr # MFSD429VA
Zoro # G911716882
product price:Â $14.75
/eaKey Features
Legend
Emergency Eyewash Station
Height
7 in
Width
10 in
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MFSD429VA
Zoro #
G911716882
UPC #
846642070151
Country of Origin
United States
Dimensions
Height
7 in
Width
10 in
Size
7" x 10"
Details
Legend
Emergency Eyewash Station
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Description
Accuform Safety Sign EMERGENCY EYEWASH MFSD429VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.