Zoro Homepage

Emergency First Aid Station, 10" W x 7" H, Rectangle, Aluminum, MFSD926VA

  • Mfr # MFSD926VA

  • Zoro # G1708219


product price: $11.75
/ea

Key Features

Legend
Emergency First Aid Station
Sign Material
Aluminum
Height
7"
Width
10"
Thickness
0.040"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFSD926VA
Zoro #
G1708219
UPC #
846642071417
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Size
7" x 10"
Thickness
0.040"

Details

Item
First Aid Sign
Legend
Emergency First Aid Station
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
Yes
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 250 Degrees F
Header
No Header
OSHA Compliant
Yes
Printed Language
English
ANSI Compliant
Yes
Sign Background Color
Green, White
Legend Color
Black, White
Sign Legend Text Color
Black, White

Description

First Aid Sign, Sign Subject Matter First Aid, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Emergency First Aid Station, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.