Zoro Homepage

Emergency First Aid Station, 10" W x 7" H, Rectangle, Vinyl, MFSD926VS

  • Mfr # MFSD926VS

  • Zoro # G1708325


product price: $9.89
/ea

Key Features

Legend
Emergency First Aid Station
Sign Material
Vinyl
Height
7"
Width
10"
Thickness
0.004"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFSD926VS
Zoro #
G1708325
UPC #
846642071431
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Size
7" x 10"
Thickness
0.004"

Description

First Aid Sign, Sign Subject Matter First Aid, Height 7 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Emergency First Aid Station, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.