Zoro Homepage

Emergency First Aid Station, 14" W x 10" H, Rectangle, Vinyl, MFSD924VS

  • Mfr # MFSD924VS

  • Zoro # G1717678


product price: $9.69
/ea

Key Features

Legend
Emergency First Aid Station
Sign Material
Vinyl
Height
10"
Width
14"
Thickness
0.004"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFSD924VS
Zoro #
G1717678
UPC #
846642071462
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Size
10" x 14"
Thickness
0.004"

Details

Item
First Aid Sign
Legend
Emergency First Aid Station
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
UV Resistant
Yes
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Background Color
Green, White
Printed Language
English
ANSI Compliant
Yes
Header
No Header
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Color
Black, White
Sign Legend Text Color
Black, White

Description

First Aid Sign, Sign Subject Matter First Aid, Height 10 In., Width 14 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Emergency First Aid Station, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.