EMERGENCY FIRST AID STATION, Adhesive Dura-Poly, 3.5 in x 5 in, Adhesive
Mfr # FBLFSD903XVE
Zoro # G415231249
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
Key Features
Legend
EMERGENCY FIRST AID STATION
Height
3.5 in
Width
5 in
Thickness
0.005 in
Sign Mounting Style
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FBLFSD903XVE
Zoro #
G415231249
UPC #
-
Country of Origin
United States
Dimensions
Height
3.5 in
Width
5 in
Thickness
0.005 in
Details
Legend
EMERGENCY FIRST AID STATION
Sign Material
Adhesive Dura-Poly
Sign Mounting Style
Adhesive
Description
Safety Label, EMERGENCY FIRST AID STATION French Bilingual, 3.5 x 5, Adhesive Dura-Poly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.