Emergency First Aid Station/Emergencia Unidad De Primeros Auxilios, 14" x 10", Vinyl, SBMFSD924VS

  • Mfr # SBMFSD924VS

  • Zoro # G1716524


product price:  $11.65
/ea

Key Features

Legend
Emergency First Aid Station/Emergencia Unidad De Primeros Auxilios
Sign Material
Vinyl
Height
10"
Width
14"
Thickness
0.004"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBMFSD924VS
Zoro #
G1716524
UPC #
846642317720
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Size
10" x 14"
Thickness
0.004"

Details

Item
Spanish-Bilingual First Aid Sign
Legend
Emergency First Aid Station/Emergencia Unidad De Primeros Auxilios
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Printed Language
English, Spanish
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Background Color
Green, White
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Header
No Header
Subject Matter
First Aid
Legend Color
Black, White
Legend/Background Color
Green and Black/White
Material
Vinyl
Language
English, Spanish
Background Color
Green, White
Sign Legend Text Color
Black, White

Description

Spanish-Bilingual First Aid Sign, Sign Subject Matter First Aid, Height 10 In., Width 14 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Emergency First Aid Station/Emergencia Unidad De Primeros Auxilios, Printed Language English, Spanish, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.