Emergency Phone Numbers Fire Dept; Police Dept.; Ambulance; Medical, 7in x 10in, MLFE538GP

  • Mfr # MLFE538GP

  • Zoro # G1729149


product price:  $27.39
/ea

Key Features

Legend
Emergency Phone Numbers Fire Dept. _______ Police Dept. _______ Ambulance _______ Medical _______
Sign Material
Plastic
Height
7"
Width
10"
Thickness
0.070"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MLFE538GP
Zoro #
G1729149
UPC #
-
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Size
7" x 10"
Thickness
0.070"

Details

Item
Emergency Information Sign
Legend
Emergency Phone Numbers Fire Dept. _______ Police Dept. _______ Ambulance _______ Medical _______
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
Yes
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Operating Temp. Range
-50 Degrees to 190 Degrees F
Legend Style
Text
Header
No Header
OSHA Compliant
Yes
Sign Background Color
Green
Printed Language
English
Legend Color
Red
Sign Legend Text Color
Red

Description

Emergency Information Sign, Sign Subject Matter Information, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Emergency Phone Numbers Fire Dept. _______ Police Dept. _______ Ambulance _______ Medical _______, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.