Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Shower And Eyewash, 14" W x 10" H, Rectangle, Aluminum, MFSD542VA

  • Mfr # MFSD542VA

  • Zoro # G1721878


product price: $17.59
/ea

Key Features

Legend
Emergency Shower And Eyewash
Sign Material
Aluminum
Height
10"
Width
14"
Thickness
0.040"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFSD542VA
Zoro #
G1721878
UPC #
846642056681
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Size
10" x 14"
Thickness
0.040"

Details

Item
First Aid Sign
Legend
Emergency Shower And Eyewash
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Header
No Header
Sign Background Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Printed Language
English
Operating Temp. Range
-40 Degrees to 250 Degrees F
Legend Style
Text
Legend Color
Green
Sign Legend Text Color
Green

Description

First Aid Sign, Sign Subject Matter Eyewash and Shower, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Emergency Shower and Eyewash, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.