Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Shower Eyewash, 10" W x 7" H, Rectangle, Plastic, MFSD426VP

  • Mfr # MFSD426VP

  • Zoro # G1722273


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Legend
Emergency Shower Eyewash
Sign Material
Plastic
Height
7"
Width
10"
Size
7" x 10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFSD426VP
Zoro #
G1722273
UPC #
846642056643
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Size
7" x 10"
Thickness
0.055"

Details

Item
First Aid Sign
Legend
Emergency Shower Eyewash
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
Yes
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Sign Background Color
White
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Header
No Header
Legend Style
Text
Material
Plastic
Legend Color
Green
Legend/Background Color
Green/White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Language
English
Subject Matter
Eyewash and Shower
Background Color
White
Sign Legend Text Color
Green

Description

First Aid Sign, Sign Subject Matter Eyewash and Shower, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Emergency Shower Eyewash, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.