Zoro Homepage

Emergency Shut-Off, 8" W x 8" H, L-Shaped, Plastic, PSP428

  • Mfr # PSP428

  • Zoro # G1729754


product price: $10.15
/ea

Key Features

Legend
Emergency Shut-Off
Sign Material
Plastic
Height
8"
Width
8"
Size
8" x 8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSP428
Zoro #
G1729754
UPC #
846642046040
Country of Origin
United States

Dimensions

Height
8"
Width
8"
Size
8" x 8"
Thickness
0.100"

Details

Item
L-Shape Projection Sign
Legend
Emergency Shut-Off
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes, L-Shaped
UV Resistant
Yes
Double-Sided
Yes
Retroreflective Grade
Not Retroreflective
Sign Shape
L-Shaped
Glow-in-the-Dark
No
Header
No Header
Operating Temp. Range
-40 Degrees to 212 Degrees F
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Style
Symbol and Text
Printed Language
English
Includes
Mounting screws and self-adhesive foam tape
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Color
Red
Sign Legend Text Color
Red

Description

L-Shape Projection Sign, Sign Subject Matter Facility, Height 8 In., Width 8 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, L-Shaped, Header No Header, Legend Emergency Shut-Off, Printed Language English, Sign Shape L-Shaped

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.