
Emergency Shut-Off, Aluminum, 10 in x 14 in, Mounting Holes
Mfr # MFXG540VA
Zoro # G611714034
product price:Â $28.25
/eaKey Features
Legend
Emergency Shut-Off
Height
10 in
Width
14 in
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MFXG540VA
Zoro #
G611714034
UPC #
-
Country of Origin
United States
Dimensions
Height
10 in
Width
14 in
Details
Legend
Emergency Shut-Off
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Description
ACCUFORM SAFETY SIGN LEFT ARROW EMERGENCY MFXG540VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.